8910DPA33V02Y239

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DPA33V02Y239

Square D Contactors

8910DPA33V02Y239

Square D Contactors
Contactor, Definite Purpose, 30A, 3
MFG Item Number
8910DPA33V02Y239
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA33V02Y239
Contactor, Definite Purpose, 30A, 3

Series Information

Specifications

Specifications
Manufacturer Part Number 8910DPA33V02Y239
Manufacturer Square D
Family Series Square D Contactors
Description Contactor, Definite Purpose, 30A, 3 pole, 20 HP at 575 VAC, 3 phase, 110/120 VAC 50/60 Hz coil, open
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 30 A
Poles 3NO
Termination Box Lug
Approvals CSA, UL
Net Weight 0.9921 lbs
Gross Weight 0.9921 lbs