Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8910DPA33V09Y244
Definite Purpose Contactor Type DPA,
Item Number
8910DPA33V09Y244
This item cannot be canceled or returned
Description
Definite Purpose Contactor Type DPA,
Specifications
Specifications
| Manufacturer Part Number |
526250 |
| Manufacturer |
Square D |
| Family Series |
Square D Contactors |
| Description |
Definite Purpose Contactor Type DPA, 30A, 3-Poles, 220 VAC 50HZ, 208-240 VAC 60Hz, Inc 2 Mtg Screws |
| Nominal Coil Voltage |
208 VAC |
| Coil Voltage |
208-240 VAC |
| Inductive Current Rating |
30 A |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Binder Head, Quick Connect |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8910DPA33V09Y244
Square D Contactors