8910DPA33V14

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8910DPA33V14 Square D Contactors, Definite Purpose Contactor Type DPA,
MFG Item Number
155701

8910DPA33V14 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155701
Item Number
8910DPA33V14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA33V14
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155701
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 30A, 3-Poles, 24 VAC 50/60Hz
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 3NO
Termination Binder Head, Quick Connect
Approvals CSA, UL
Net Weight 0.97 lbs
Gross Weight 1.01 lbs
Alternatives
C25DND330T
C25DND330T
Eaton Contactors, C25 Series