8910DPA34V02Y392

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DPA34V02Y392 Square D Contactors, DP CONTACTOR, 40A RES, 2NO/2NC

MFG Item Number
8910DPA34V02Y392

8910DPA34V02Y392 Square D Contactors, DP CONTACTOR, 40A RES, 2NO/2NC

MFG Item Number
8910DPA34V02Y392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA34V02Y392
DP CONTACTOR, 40A RES, 2NO/2NC

Series Information

Specifications

Specifications
Manufacturer Part Number 8910DPA34V02Y392
Manufacturer Square D
Family Series Square D Contactors
Description DP CONTACTOR, 40A RES, 2NO/2NC
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 30 A
Poles 4NO
Termination Binder Head, Quick Connect
Approvals CSA, UL
Net Weight 1.215 lbs
Gross Weight 1.26 lbs