8910DPA43V02Y125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DPA43V02Y125

Square D Contactors

8910DPA43V02Y125

Square D Contactors
CONTACTOR 600VAC 40AMP DPA
MFG Item Number
8910DPA43V02Y125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA43V02Y125
CONTACTOR 600VAC 40AMP DPA

Series Information

Specifications

Specifications
Manufacturer Part Number 8910DPA43V02Y125
Manufacturer Square D
Family Series Square D Contactors
Description CONTACTOR 600VAC 40AMP DPA
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 40 A
Poles 3NO
Termination Binder Head, Quick Connect, Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs