8910DPA43V14Y244

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DPA43V14Y244

Square D Contactors

8910DPA43V14Y244

Square D Contactors
Definite Purpose Contactor Type DPA,
Item Number
8910DPA43V14Y244
MFG Item Number
366154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA43V14Y244
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 366154
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 40A, 3-Poles, 24 VAC 50/60Hz, Inc 2 Mtg Screws
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs