8910DPA52V09

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DPA52V09 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155220

8910DPA52V09 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155220
Item Number
8910DPA52V09
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA52V09
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155220
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 50A, 2-Poles, 220 VAC 50HZ, 208-240 VAC 60Hz
Nominal Coil Voltage 208 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 50 A
Coil Type Magnetic
Poles 2NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 1.315 lbs
Gross Weight 1.38 lbs
Alternatives
C25FNF250B
C25FNF250B
Eaton Contactors, C25 Series