8910DPA53V02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8910DPA53V02 Square D Contactors, Definite Purpose Contactor Type DPA,
MFG Item Number
155222

8910DPA53V02 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155222
Item Number
8910DPA53V02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA53V02
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155222
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 50A, 3-Poles, 110 VAC 50HZ, 120 VAC 60Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 50 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 1.435 lbs
Gross Weight 1.495 lbs
Alternatives
C25FNF350A
C25FNF350A
Eaton Contactors, C25 Series