8910DPA63V09

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DPA63V09

Square D Contactors

8910DPA63V09

Square D Contactors
Definite Purpose Contactor Type DPA,
Item Number
8910DPA63V09
MFG Item Number
155223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA63V09
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155223
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 60A, 3-Poles, 220 VAC 50HZ, 208-240 VAC 60Hz
Nominal Coil Voltage 208 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 60 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 1.44 lbs
Gross Weight 1.495 lbs
Alternatives
C25FNF360B
C25FNF360B
Eaton Contactors, C25 Series