8910DPA92V02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8910DPA92V02 Square D Contactors, Definite Purpose Contactor Type DPA,
MFG Item Number
155720

8910DPA92V02 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155720
Item Number
8910DPA92V02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA92V02
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155720
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 90A, 2-Poles, 110 VAC 50HZ, 120 VAC 60Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 90 A
Coil Type Magnetic
Poles 2NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 3.07 lbs
Gross Weight 3.375 lbs
Alternatives
C25GNF290A
C25GNF290A
Eaton Contactors, C25 Series