C25GNF290A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25GNF290A Eaton Contactors, C25 Series, DP CONT 90A 2P OPN 120V
MFG Item Number
C25GNF290A

C25GNF290A Eaton Contactors, C25 Series, DP CONT 90A 2P OPN 120V

MFG Item Number
C25GNF290A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25GNF290A
DP CONT 90A 2P OPN 120V

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25GNF290A
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 360A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 360A, Contactor, Three-pole, 360A, three-pole, 360A, Box lugs posidrive setscrew, Non-reversing
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 90 A
Coil Type Magnetic
Poles 2NO
Frame Size G
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 120 A
Approvals CSA, UR
Net Weight 4 lbs
Gross Weight 3 lbs