89112
NTE Electronics Capacitors, 89000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89112 NTE Electronics Capacitors, 89000 Series, CAPACITOR, 120 PFD, 50VDC, RADIAL

MFG Item Number
89112

89112 NTE Electronics Capacitors, 89000 Series, CAPACITOR, 120 PFD, 50VDC, RADIAL

MFG Item Number
89112
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, 89000 Series
Item #
89112
CAPACITOR, 120 PFD, 50VDC, RADIAL

89000 Series Information

  • 1pf to 100,000pf
  • 50VDC
  • ‑13 to 185 Degrees F
  • Ceramic Disc
  • Radial Leads
The 89000 series is a range of insulated disc, monolithic fixed ceramic capacitors. They are most commonly used in consumer electronics and telecommunication equipment.



Specifications

Specifications
Manufacturer Part Number 89112
Manufacturer NTE Electronics
Product Series 89000
Family Series NTE Electronics Capacitors, 89000 Series
Description CAPACITOR, 120 PFD, 50VDC, RADIAL CERAMIC DISK, +-10pct. TOLERANCE
Capacitor Type DC
Capacitance 120 pF
Composition Ceramic
Tolerance % ±10 %
DC Voltage 50 VDC
Voltage DC (peak) 150 VDC
Operating Temperature -13-185 °F
Package Type Disc
Lead Type Radial
Lead Spacing 0.098 "
Material Ceramic
Length 0.96 "
Height 0.2 "
Width 0.16 "
Depth 0.16 "
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs