Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89115

Brady Signs & Signage

89115

Brady Signs & Signage
B302-7X10-OO-O-SELF-STICKING
MFG Item Number
89115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
89115
B302-7X10-OO-O-SELF-STICKING

Series Information

Specifications

Specifications
Manufacturer Part Number 89115
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Sign, 2.25 H x 9 W x 0.006 D, Black on Orange, Polyester
Background Color Orange
Header Warning
Material Polyester
Material Description Self-Sticking
Language English
Height 2.25 "
Width 9 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs