Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSG13V14 Square D Starters, Definite Purpose Starter, 20A, NEMA
8911DPSG13V14 Square D Starters, Definite Purpose Starter, 20A, NEMA
Item Number
8911DPSG13V14
This item cannot be canceled or returned
Description
Definite Purpose Starter, 20A, NEMA
Specifications
Specifications
| Manufacturer Part Number |
523859 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Definite Purpose Starter, 20A, NEMA 1, 24V 50/60 Hz, 3-Poles, 3-Phase |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
20 A |
| Nominal Voltage |
24 VAC |
| Enclosed |
Yes |
| Overload Type |
Melting Alloy |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8911DPSG13V14
Square D Starters