Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSG23V06 Square D Starters, Definite Purpose Starter, 25A, NEMA
8911DPSG23V06 Square D Starters, Definite Purpose Starter, 25A, NEMA
Item Number
8911DPSG23V06
This item cannot be canceled or returned
Description
Definite Purpose Starter, 25A, NEMA
Specifications
Specifications
| Manufacturer Part Number |
442622 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Definite Purpose Starter, 25A, NEMA 1, 440V 50Hz, 480V 60 Hz, 3-Poles, 3-Phase |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
25 A |
| Nominal Voltage |
480 VAC |
| Enclosed |
Yes |
| Overload Type |
Melting Alloy |
| NEMA Rating |
NEMA 1 |
| Net Weight |
5.31 lbs |
| Gross Weight |
5.7 lbs |
8911DPSG23V06
Square D Starters