Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSG42V09 Square D Starters, Definite Purpose Starter, 40A, NEMA
8911DPSG42V09 Square D Starters, Definite Purpose Starter, 40A, NEMA
Item Number
8911DPSG42V09
This item cannot be canceled or returned
Description
Definite Purpose Starter, 40A, NEMA
Specifications
Specifications
| Manufacturer Part Number |
442742 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Definite Purpose Starter, 40A, NEMA 1, 220V 50Hz, 208-240V 60 Hz, 2-Poles, 1-Phase |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
40 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
Yes |
| Overload Type |
Melting Alloy |
| NEMA Rating |
NEMA 1 |
| Net Weight |
5.26 lbs |
| Gross Weight |
5.655 lbs |
8911DPSG42V09
Square D Starters