Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSG43V02
Definite Purpose Starter, 40A, NEMA
Item Number
8911DPSG43V02
This item cannot be canceled or returned
Description
Definite Purpose Starter, 40A, NEMA
Specifications
Specifications
| Manufacturer Part Number |
260086 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Definite Purpose Starter, 40A, NEMA 1, 110V 50Hz, 120V 60 Hz, 3-Poles, 3-Phase |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
40 A |
| Nominal Voltage |
120 VAC |
| Enclosed |
Yes |
| Overload Type |
Melting Alloy |
| NEMA Rating |
NEMA 1 |
| Net Weight |
5.325 lbs |
| Gross Weight |
5.73 lbs |
8911DPSG43V02
Square D Starters