Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSG43V06
STARTER MOTOR CONTROL 1000VAC
MFG Item Number
8911DPSG43V06
This item cannot be canceled or returned
Description
STARTER MOTOR CONTROL 1000VAC
Specifications
Specifications
| Manufacturer Part Number |
8911DPSG43V06 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
STARTER MOTOR CONTROL 1000VAC |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
40 A |
| Nominal Voltage |
480 VAC |
| Enclosed |
Yes |
| Overload Type |
Melting Alloy |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8911DPSG43V06
Square D Starters