Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSG43V09
Starter Motor Control 1000 VAC
Item Number
8911DPSG43V09
Description
Starter Motor Control 1000 VAC
Specifications
Specifications
| Manufacturer Part Number |
635255 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Starter Motor Control 1000 VAC |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
40 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
Yes |
| Overload Type |
Melting Alloy |
| NEMA Rating |
NEMA 1 |
| Net Weight |
5.315 lbs |
| Gross Weight |
5.71 lbs |
8911DPSG43V09
Square D Starters