Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 218961 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Definite Purpose Starter, 50A, NEMA 1, 110V 50Hz, 120V 60 Hz, 2-Poles, 1-Phase |
| Phase | 1 |
| Number of Poles | 2 |
| Current Rating | 50 A |
| Nominal Voltage | 120 VAC |
| Enclosed | Yes |
| Overload Type | Melting Alloy |
| NEMA Rating | NEMA 1 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |