Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSG53V09 Square D Starters, STARTER MOTOR CONTROL 1000VAC
MFG Item Number
8911DPSG53V09
8911DPSG53V09 Square D Starters, STARTER MOTOR CONTROL 1000VAC
MFG Item Number
8911DPSG53V09
This item cannot be canceled or returned
Description
STARTER MOTOR CONTROL 1000VAC
Specifications
Specifications
| Manufacturer Part Number |
8911DPSG53V09 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
STARTER MOTOR CONTROL 1000VAC |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
50 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
Yes |
| Overload Type |
Melting Alloy |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8911DPSG53V09
Square D Starters