Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSO13V06 Square D Starters, Definite Purpose Starter, 20A, Open,
8911DPSO13V06 Square D Starters, Definite Purpose Starter, 20A, Open,
Item Number
8911DPSO13V06
This item cannot be canceled or returned
Description
Definite Purpose Starter, 20A, Open,
Specifications
Specifications
| Manufacturer Part Number |
321206 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Definite Purpose Starter, 20A, Open, 440V 50Hz, 480V 60 Hz, 3-Poles, 3-Phase |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
20 A |
| Nominal Voltage |
480 VAC |
| Enclosed |
No |
| Overload Type |
Melting Alloy |
| Net Weight |
2.075 lbs |
| Gross Weight |
2.275 lbs |
8911DPSO13V06
Square D Starters