Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 205104 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Definite Purpose Starter, 30A, Open, 220V 50 Hz, 208-240V 60 Hz, 2-Poles, 1-Phase |
| Phase | 1 |
| Number of Poles | 2 |
| Current Rating | 30 A |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosed | No |
| Overload Type | Melting Alloy |
| Net Weight | 1.995 lbs |
| Gross Weight | 2.21 lbs |