Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8911DPSO53V02
Definite Purpose Starter, 50A, Open,
Item Number
8911DPSO53V02
This item cannot be canceled or returned
Description
Definite Purpose Starter, 50A, Open,
Specifications
Specifications
| Manufacturer Part Number |
306389 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Definite Purpose Starter, 50A, Open, 110V 50 Hz, 120V 60 Hz, 3-Poles, 3-Phase |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
50 A |
| Nominal Voltage |
120 VAC |
| Enclosed |
No |
| Overload Type |
Melting Alloy |
| Net Weight |
2.695 lbs |
| Gross Weight |
2.885 lbs |
8911DPSO53V02
Square D Starters