Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89128

Brady Signs & Signage

89128

Brady Signs & Signage
B302-9X12-WG-O-6X12 WHITE/BLUE
MFG Item Number
89128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
89128
B302-9X12-WG-O-6X12 WHITE/BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 89128
Manufacturer Brady
Family Series Brady Signs & Signage
Description Restrooms Sign, 6 H x 12 W x 0.006 D, Polyester
Background Color Blue
Legend Restrooms
Material Polyester
Material Description Self-Sticking
Language English
Height 6 "
Width 12 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs