Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8914.2 Altech DIN Rail Interface Modules, RMB1E16V, 16ch Relay Module SPDT,
8914.2 Altech DIN Rail Interface Modules, RMB1E16V, 16ch Relay Module SPDT,
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RMB1E16V, 16ch Relay Module SPDT,
Specifications
Specifications
| Manufacturer Part Number |
8914.2 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RMB1E16V, 16ch Relay Module SPDT, Bussed, 12VDC |
| Voltage |
12 VDC |
| DC Voltage |
12 VDC |
| Current Rating |
16 A |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8914.2
Altech DIN Rail Interface Modules