Series Information
| Manufacturer Part Number | 89171 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION X-Rays This Equipment Produces X-Rays When Energized Sign, 2.25 H x 2.25 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | X-Rays This Equipment Produces X-Rays When Energized |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 2.25 " |
| Width | 2.25 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |