Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89242

Electri-Flex Conduit

89242

Electri-Flex Conduit
EXTRA FLEXIBLE LIQUIDTIGHT BLACK
MFG Item Number
89242
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
89242
EXTRA FLEXIBLE LIQUIDTIGHT BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number 89242
Manufacturer Electri-Flex
Family Series Electri-Flex Conduit
Description EXTRA FLEXIBLE LIQUIDTIGHT BLACK 1-1/4IN 50FT
Trade Size 1-1/4 "
Diameter 1.402 "
Inside Bend Radius 3 "
Material Steel
Color Black
Net Weight 0 lbs
Gross Weight 190 lbs