Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89245

Brady Labels

89245

Brady Labels
TAG B851 WHT/RED 2.5X2 1-SIDE 10/PK
MFG Item Number
89245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
89245
TAG B851 WHT/RED 2.5X2 1-SIDE 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 89245
Manufacturer Brady
Family Series Brady Labels
Description Valve Indicator Tag NORMALLY CLOSED Polyester 2.5in H x 2in W White on Red 10/PK
Material Type Polyester
Background Color Red, White
Language English
Legend Normally Closed
Net Weight 0 lbs
Gross Weight 0.0044 lbs