Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89257

Brady Labels

89257

Brady Labels
RTK, NFPA/HMIG WALLET CARD,SPANISH
MFG Item Number
89257
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
89257
RTK, NFPA/HMIG WALLET CARD,SPANISH

Series Information

Specifications

Specifications
Manufacturer Part Number 89257
Manufacturer Brady
Family Series Brady Labels
Description Right-To-Know Wallet Cards - Spanish, Pack of 25 Each
Background Color Black, Red, Yellow, White
Label Height 2.175 "
Label Width 3.5 "
Language Spanish
Net Weight 0 lbs
Gross Weight 0.0188 lbs