Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
893015310 Sprecher + Schuh Visual Signaling Devices, LED BULB FLASH 120VAC BLU
MFG Item Number
893015310
893015310 Sprecher + Schuh Visual Signaling Devices, LED BULB FLASH 120VAC BLU
MFG Item Number
893015310
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LED BULB FLASH 120VAC BLU
Specifications
Specifications
| Manufacturer Part Number |
893015310 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Visual Signaling Devices |
| Description |
LED BULB FLASH 120VAC BLU |
| Accessory Type |
Lamp |
| For Use With |
Multiple Series |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
893015310
Sprecher + Schuh Visual Signaling Devices