Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8931.6 Altech DIN Rail Interface Modules, RC1E8, 8 Channel Relay [1]
8931.6 Altech DIN Rail Interface Modules, RC1E8, 8 Channel Relay [1]
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RC1E8, 8 Channel Relay [1]
Specifications
Specifications
| Manufacturer Part Number |
8931.6 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RC1E8, 8 Channel Relay [1] Module, Carrier only |
| Number of Circuits |
8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8931.6
Altech DIN Rail Interface Modules