Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8933.6 Altech DIN Rail Interface Modules, RC1G2, 2ch Relay Module 24VDC, SPDT,
8933.6 Altech DIN Rail Interface Modules, RC1G2, 2ch Relay Module 24VDC, SPDT,
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RC1G2, 2ch Relay Module 24VDC, SPDT,
Specifications
Specifications
| Manufacturer Part Number |
8933.6 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RC1G2, 2ch Relay Module 24VDC, SPDT, Carrier Only |
| Number of Circuits |
2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8933.6
Altech DIN Rail Interface Modules