8935.3
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8935.3 Altech DIN Rail Interface Modules, RM1U2, 2 channel Relay [1]

MFG Item Number
8935.3

8935.3 Altech DIN Rail Interface Modules, RM1U2, 2 channel Relay [1]

MFG Item Number
8935.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
8935.3
RM1U2, 2 channel Relay [1]

Series Information

Specifications

Specifications
Manufacturer Part Number 8935.3
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description RM1U2, 2 channel Relay [1] Module, 110VAC, SPDT
Voltage 110 VAC
AC Voltage 110 VAC
Current Rating 12 A
Contacts SPDT
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs