89406068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89406068

Werma Visual Signaling Devices

89406068

Werma Visual Signaling Devices
LED Perm. Beacon WM 115-230VAC RD/GN
MFG Item Number
89406068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
89406068
LED Perm. Beacon WM 115-230VAC RD/GN

Series Information

Specifications

Specifications
Manufacturer Part Number 89406068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Perm. Beacon WM 115-230VAC RD/GN
Operation Continuous
Voltage 115-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Color Green, Red
Lamp Type LED
Net Weight 1.1156 lbs
Gross Weight 1.2919 lbs