8941.3
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8941.3 Altech DIN Rail Interface Modules, TERMINAL BLOCK

MFG Item Number
8941.3

8941.3 Altech DIN Rail Interface Modules, TERMINAL BLOCK

MFG Item Number
8941.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
8941.3
TERMINAL BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 8941.3
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description TERMINAL BLOCK
Voltage 24 VDC
DC Voltage 24 VDC
Current Rating 12 A
Contacts SPDT
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs