Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8941.6 Altech DIN Rail Interface Modules, RC1G8,8 CHANEL RELAY (1) MODULE,
8941.6 Altech DIN Rail Interface Modules, RC1G8,8 CHANEL RELAY (1) MODULE,
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RC1G8,8 CHANEL RELAY (1) MODULE,
Specifications
Specifications
| Manufacturer Part Number |
8941.6 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RC1G8,8 CHANEL RELAY (1) MODULE, 24DC |
| Number of Circuits |
8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8941.6
Altech DIN Rail Interface Modules