89410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
89410 NTE Electronics Capacitors, CAPACITOR, 0.1 MFD, 50VDC, RADIAL
MFG Item Number
89410

89410 NTE Electronics Capacitors, CAPACITOR, 0.1 MFD, 50VDC, RADIAL

MFG Item Number
89410
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
89410
CAPACITOR, 0.1 MFD, 50VDC, RADIAL

Series Information

  • 1pf to 100,000pf
  • 50VDC
  • ‑13 to 185 Degrees F
  • Ceramic Disc
  • Radial Leads
The 89000 series is a range of insulated disc, monolithic fixed ceramic capacitors. They are most commonly used in consumer electronics and telecommunication equipment.



Specifications

Specifications
Manufacturer Part Number 89410
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Description CAPACITOR, 0.1 MFD, 50VDC, RADIAL CERAMIC DISK, +-20pct. TOLERANCE
Capacitor Type DC
Diameter 0.28 "
Capacitance 100 nF
Composition Ceramic
Tolerance % -20-80 %
DC Voltage 50 VDC
Voltage DC (peak) 150 VDC
Operating Temperature -131-185 °F
Package Type Disc
Lead Type Radial
Lead Spacing 0.17 "
Material Ceramic
Length 0.09 "
Height 0.33 "
Width 0.28 "
Depth 0.12 "
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs