8943
Thomas & Betts Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8943

Thomas & Betts Plugs & Receptacles, DuraTite and Ever-Lok Series

8943

Thomas & Betts Plugs & Receptacles, DuraTite and Ever-Lok Series
RCPT 2P 3W
MFG Item Number
8943
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8943
RCPT 2P 3W

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8943
Manufacturer Thomas & Betts
Product Series DuraTite and Ever-Lok
Family Series Thomas & Betts Plugs & Receptacles, DuraTite and Ever-Lok Series
Description RCPT 2P 3W
Connection Type Receptacle
Current Rating 20 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.88 lbs