8943U3
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8943U3

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8943U3

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
RCPT MDG E-L PNLMT15A 2
MFG Item Number
8943U3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8943U3
RCPT MDG E-L PNLMT15A 2

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8943U3
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Midget Receptacle, 15Amps, 2 Wire 3 Pole, 277 Volts, Material Steel
Connection Type Receptacle
Current Rating 15 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs