Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
8944/900953
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
SPECIAL 8944, NOT GROUNDED
MFG Item Number
8944/900953
This item cannot be canceled or returned
Description
Plugs & Receptacles, DuraTite and Ever-Lok Series
SPECIAL 8944, NOT GROUNDED
DuraTite and Ever-Lok Series Information
Specifications
Specifications
| Manufacturer Part Number |
8944/900953 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
DuraTite and Ever-Lok |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series |
| Description |
Midget Receptacle, Panel Mounting Not Grounded - 3 Pole 4 Wire |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
250 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Operating Temperature |
-40-203 °F |
| Approvals |
CSA, UL |
| Net Weight |
4.38 lbs |
| Gross Weight |
4.38 lbs |
8944/900953
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series