8946.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8946.2 Altech DIN Rail Interface Modules, RM1U16, 16ch Relay Module [1]

MFG Item Number
8946.2

8946.2 Altech DIN Rail Interface Modules, RM1U16, 16ch Relay Module [1]

MFG Item Number
8946.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
8946.2
RM1U16, 16ch Relay Module [1]

Series Information

Specifications

Specifications
Manufacturer Part Number 8946.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description RM1U16, 16ch Relay Module [1] 110VAC, SPDT,
Voltage 110 VAC
AC Voltage 110 VAC
Current Rating 12 A
Contacts SPDT
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs