8949.2N
Dold DIN Rail Interface Modules, 89 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8949.2N Dold DIN Rail Interface Modules, 89 Series, RME 2E1,1 Channel Safety Relay

MFG Item Number
8949.2N

8949.2N Dold DIN Rail Interface Modules, 89 Series, RME 2E1,1 Channel Safety Relay

MFG Item Number
8949.2N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, 89 Series
Item #
8949.2N
RME 2E1,1 Channel Safety Relay

89 Series Information


Specifications

Specifications
Manufacturer Part Number 8949.2N
Manufacturer Dold
Product Series 89
Family Series Dold DIN Rail Interface Modules, 89 Series
Description RME 2E1,1 Channel Safety Relay Contact N
Voltage 12 VDC
AC Voltage 400 VAC
DC Voltage 250 VDC
Current Rating 8 A
Contacts DPDT
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs