89520000
Werma Visual Signaling Devices, 895 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89520000 Werma Visual Signaling Devices, 895 Series, BEACON, MAINTAINED, GRN, 12-240V,

MFG Item Number
89520000

89520000 Werma Visual Signaling Devices, 895 Series, BEACON, MAINTAINED, GRN, 12-240V,

MFG Item Number
89520000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 895 Series
Item #
89520000
BEACON, MAINTAINED, GRN, 12-240V,

895 Series Information

  • Large Signal Beacon for Powerful Signal Effect
  • High Light Intensity from Optimized Lens
  • 12~240 VAC/VDC

Specifications

Specifications
Manufacturer Part Number 89520000
Manufacturer Werma
Product Series 895
Family Series Werma Visual Signaling Devices, 895 Series
Description BEACON, MAINTAINED, GRN, 12-240V, IP65, BASE MOUNT, 150mm DIA x 147mm H
Operation Continuous
Voltage 12-240 VAC, 12-240 VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Color Green
Lamp Type LED
Mounting Base, Bracket, Tube
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE
Net Weight 0.86 lbs
Gross Weight 1.0847 lbs