8959.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8959.2 Altech DIN Rail Interface Modules, RM2X4, 4 Channel Relay [1]

MFG Item Number
8959.2

8959.2 Altech DIN Rail Interface Modules, RM2X4, 4 Channel Relay [1]

MFG Item Number
8959.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
8959.2
RM2X4, 4 Channel Relay [1]

Series Information

Specifications

Specifications
Manufacturer Part Number 8959.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description RM2X4, 4 Channel Relay [1] Module, DPDT, 220VAC
Voltage 220 VAC
AC Voltage 220 VAC
Current Rating 8 A
Contacts DPDT
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs