8965DPR23V14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8965DPR23V14

Square D Contactors

8965DPR23V14

Square D Contactors
HOIST CONTACTOR 600VAC
MFG Item Number
8965DPR23V14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8965DPR23V14
HOIST CONTACTOR 600VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 8965DPR23V14
Manufacturer Square D
Family Series Square D Contactors
Description HOIST CONTACTOR 600VAC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 25 A
Poles 3NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs