Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 337657 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | Class 8965 Type DPR Reversing/Hoist Contactor, 25A, 600 VAC, Angled |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110-120 VAC |
| Inductive Current Rating | 30 A |
| Poles | 3NO |
| Termination | Box Lug, Quick Connect |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |