Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
897-971
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
8970971 |
| Manufacturer |
Wago |
| Family Series |
Wago Hand Tools |
| Description |
Stripping pliers |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Insulated |
Yes |
| Comments |
flat cables 2x1.5 mm2, 5x2.5 mm2, 5x4 mm2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |