8970
Thomas & Betts Couplers, 8120 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8970

Thomas & Betts Couplers, 8120 Series Series

8970

Thomas & Betts Couplers, 8120 Series Series
4 IN THREADLESS COUPLING
MFG Item Number
8970
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, 8120 Series Series
Item #
8970
4 IN THREADLESS COUPLING

8120 Series Series Information

Specifications

Specifications
Manufacturer Part Number 8970
Manufacturer Thomas & Betts
Product Series 8120 Series
Family Series Thomas & Betts Couplers, 8120 Series Series
Description 4 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Compression
Trade Size 4 "
Composition Iron
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 8.5 lbs
Gross Weight 8.5 lbs
Alternatives
CPR30
CPR30
Eaton's Crouse-Hinds series Couplers, CP Series