89710068
Werma Visual Signaling Devices, 897 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89710068

Werma Visual Signaling Devices, 897 Series

89710068

Werma Visual Signaling Devices, 897 Series
BEACON, DOUBLE FLASH, RED, 230VAC,
MFG Item Number
89710068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 897 Series
Item #
89710068
BEACON, DOUBLE FLASH, RED, 230VAC,

897 Series Information

  • Large Signal Beacon
  • High Light Intensity from Optimized Lens
  • 24 VDC or 230 VAC

Specifications

Specifications
Manufacturer Part Number 89710068
Manufacturer Werma
Product Series 897
Family Series Werma Visual Signaling Devices, 897 Series
Description BEACON, DOUBLE FLASH, RED, 230VAC, IP65, BASE MOUNT, 150mm DIA x 147mm H
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Red
Lamp Type LED
Mounting Base, Bracket, Tube
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.1731 lbs
Gross Weight 1.347 lbs